2 in. Solid Brass Extension
2 in. Solid Brass Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2" MIP x 2" FIP for 2" drain spuds
- Use when additional height is required to overcome inconsistent concrete pours
- Height extension from 1-1/2" to 3-1/2"
- Solid brass construction
Documents
Specifications
- Drain Component Type:
- Extension
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/5 in
- IAPMO Listed:
- No
- Length:
- 2-9/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510609783
- Width:
- 2-9/10 in