2 in. x 6 ft. Foam Pipe Insulation

You last purchased this on
 
Jones Stephens

2 in. x 6 ft. Foam Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #JI56218
  • Item #7641049
  • Manufacturer Part #7PXL068218-JS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
  • Carton quantities only
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Automatic Shut-Off:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
2 in
Height:
13 in
Length:
6 ft
MA Approved -:
No
Material:
Foam, Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R4.4
Size:
2-1/8 in x 3/4 in
Temperature Range:
-200 to 200 Deg F
Thickness:
3/4 in
UL Listed:
UL 181/UL 723/UL 94HF1
WaterSense Labeled:
No
Weight:
7.7 lb