2-1/8 in. ID x 3/4 in. Wall Thickness Seamless Rubber Pipe Insulation (2 in. CTS)
2-1/8 in. ID x 3/4 in. Wall Thickness Seamless Rubber Pipe Insulation (2 in. CTS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 60 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required
- UL GREENGUARD® gold certified as a low VOC material
- Carton quantities only
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-1/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R4.9
- Size:
- 2-1/8 in x 3/4 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- UL 181/UL 94-5V
- UPC:
- 717510622188