This product requires certification to purchase.

2 in. - 4 in. Lead Joint Runners

Jones Stephens

2 in. - 4 in. Lead Joint Runners

  • Fast #
  • Part #JL42011
  • Item #62350
  • Manufacturer Part #L42011
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. - 4 in. Lead Joint Runners

  • Fast #
  • Part #JL42011
  • Item #62350
  • Manufacturer Part #L42011
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead joint runner
  • For use with #1 pipe, sizes 2" to 4"
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2 in - 4 in
Height:
3 in
Length:
5-1/5 in
Product Type:
Lead Joint Runners
UPC:
717510428117
Weight:
0.3 lb
Width:
7-7/10 in