2 in. 100 psi Pressure Gauge
2 in. 100 psi Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/4 in. MIP brass lower connection
- 2 in. shatterproof case
- Steel case construction
- Individually boxed
- Not for use on oxygen service
- Class 2.5: 2% accuracy
- Applicable with air, water, oil and gas (anything which does not attack brass)
- 100 psi maximum pressure reading
Documents
Specifications
- Application:
- Air
- Diameter:
- 2 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-7/10 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Pressure - Maximum:
- 100 psi
- Product Type:
- Pressure Gauge
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 1-1/10 in