This product requires certification to purchase.

2 in. 15 psi Pressure Gauge

Jones Stephens

2 in. 15 psi Pressure Gauge

  • Fast #
  • Part #JG60015
  • Item #1590616
  • Manufacturer Part #G60015
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. 15 psi Pressure Gauge

  • Fast #
  • Part #JG60015
  • Item #1590616
  • Manufacturer Part #G60015
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel case construction
  • 1/4" MPT brass lower connection
  • 2" face
  • 0-15 psi
  • 1/10 # increments
  • Bourdon tube style
  • For use with air, water, oil, and gas. Not for use with oxygen.
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
End Connection 1
MPT
End Connections
MPT
Height
2-83/100 in
Length
2-7/100 in
Pressure Class
15#
Pressure - Maximum
15 psi
Weight
0.18 lb
Width
1-3/25 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
130
Minimum Temperature
-12
Pressure - High
15
Temperature Range
-12 to 130 Deg F
Warranty & Product Information
UPC
717510600155