This product requires certification to purchase.

2 in. 16 ga Single Stud Shoe

Jones Stephens

2 in. 16 ga Single Stud Shoe

  • Fast #
  • Part #JS33024
  • Item #7725127
  • Manufacturer Part #S33024
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. 16 ga Single Stud Shoe

  • Fast #
  • Part #JS33024
  • Item #7725127
  • Manufacturer Part #S33024
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 16 gauge galvanized
  • Four nail holes on each side
  • Pipe opening accommodates 2" IPS or smaller pipe
  • Stud/joist reinforcement when drilling or notching for pipe runs
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Coating:
Galvanized
Gauge (metal):
16 ga
Material:
Steel
Product Type:
Single
UPC:
717510209792