2 in. 300 psi Pressure Gauge
2 in. 300 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel case construction
- 1/4" MPT brass lower connection
- 2" face
- 0-300 psi
- 5 # increments
- Bourdon tube style
- For use with air, water, oil, and gas. Not for use with oxygen.
- Grade Class B
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 2-83/100
- Length:
- 2-7/100
- Material:
- Steel
- Maximum Temperature:
- 130
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Product Type:
- Test Gauge
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -12 to 130 Deg F
- UPC:
- 717510603606
- Weight:
- 0.18
- Width:
- 1-3/25