This product requires certification to purchase.

2 in. ABS Cleanout

Jones Stephens

2 in. ABS Cleanout

  • Fast #
  • Part #JC60107
  • Item #1856944
  • Manufacturer Part #C60107
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. ABS Cleanout

  • Fast #
  • Part #JC60107
  • Item #1856944
  • Manufacturer Part #C60107
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Outlet Type (Connection): IPS
  • Drain Base Height: 1 in
  • Drain Base Width: 2 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
Yes
Drain Base Height:
1 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
1-1/2 in
Fits Pipe Size:
2 in
Height:
1 in
IAPMO Listed:
No
Length:
1-9/10 in
Material:
Plastic
Plug Diameter:
1-1/2 in
Plug Included:
Yes
Product Type:
Internal Pipe
Size:
2 in
UPC:
717510601077