This product requires certification to purchase.

2 in. ABS Drop-in Solvent Outlet Shower Stall Drain with Stainless Steel Strainer

Jones Stephens

2 in. ABS Drop-in Solvent Outlet Shower Stall Drain with Stainless Steel Strainer

  • Fast #
  • Part #JD41307
  • Item #1832572
  • Manufacturer Part #D41307
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. ABS Drop-in Solvent Outlet Shower Stall Drain with Stainless Steel Strainer

  • Fast #
  • Part #JD41307
  • Item #1832572
  • Manufacturer Part #D41307
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits over 2" Schedule 40 DWV pipe
  • Drain body drops through shower base
  • Locknut tightens from underside
  • Snap-in strainer
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
IAPMO Listed:
Yes
Length:
4-2/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510413700