This product requires certification to purchase.

2 in. ABS Snap-in Drain

Jones Stephens

2 in. ABS Snap-in Drain

  • Fast #
  • Part #JD42022
  • Item #3708326
  • Manufacturer Part #D42022
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. ABS Snap-in Drain

  • Fast #
  • Part #JD42022
  • Item #3708326
  • Manufacturer Part #D42022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fits into 2" Schedule 40 DWV pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Grate Diameter
2-3/8 in
Characteristics & Features
Grate Color Finish
Black
Grate Color Finish Category
Blacks
Grate Shape
Round
Outlet Type
Snap-in
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
717510420227