2 in. Barbed x Male Adapter
2 in. Barbed x Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For flexible polyethylene plastic pipe
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Male
- End Connections:
- Barbed x Male
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Adapter, Insert
- Material:
- Steel
- UPC:
- 717510126662
- Weight:
- 0.55 lb