2 in. Brass Bar Plug
2 in. Brass Bar Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast brass
- Includes ground seat plug
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 2
- Faucet Part Type:
- Stopper
- Height:
- 4
- Length:
- 2-1/5
- Material:
- Cast Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510200614
- WaterSense Labeled:
- No
- Width:
- 2-1/5