This product requires certification to purchase.

2 in. Brass Spud with 4 in. Square Strainer in Polished Brass

Jones Stephens

2 in. Brass Spud with 4 in. Square Strainer in Polished Brass

  • Fast #
  • Part #JD6094PB
  • Item #3706253
  • Manufacturer Part #D6094PB
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Brass Spud with 4 in. Square Strainer in Polished Brass

  • Fast #
  • Part #JD6094PB
  • Item #3706253
  • Manufacturer Part #D6094PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All brass
  • Grout ring
  • Works with shower drain base D50001
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Component Type:
Spud
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4 in
Trim Ring:
No
UL Listed:
No
UPC:
717510609479