2 in. Cast Brass Closet Flange
2 in. Cast Brass Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement top for D45000
- Chrome plated brass
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D45000 Urinal Strainer
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-3/4
- Diameter - Inside 1:
- 2-5/8
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Height:
- 2-1/5
- IAPMO Listed:
- No
- Length:
- 3-7/10
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510850017
- WaterSense Labeled:
- No
- Width:
- 3-4/5