2 in. Cast Iron Roof Drain
2 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with stainless steel bolts
- Overflow
- UPC listed
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 8-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 19 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 19 in
- UPC:
- 717510193077
- Width:
- 9 in