2 in. Chip Brush
2 in. Chip Brush
Package Quantity Info:
Each: 1 Inner Pack: 36 Case: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pure 100% natural white color bristle
- Epoxy settings
- Can be used with all paints
- Interior/exterior
- Smooth natural wood handles
Specifications
- Color Finish Name:
- Natural
- Handle Material:
- Wood
- Height:
- 1/5 in
- Length:
- 7-1/10 in
- Product Type:
- Chip Brush
- Size:
- 2 in
- UPC:
- 717510195118
- Width:
- 2 in