2 in. Dual Tite Nitrile Extra Heavy Gasket
2 in. Dual Tite Nitrile Extra Heavy Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ASTM Standard C564
Documents
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No
- UPC:
- 717510970029
- Weight:
- 0.5 lb