This product requires certification to purchase.

2 in. Female Threaded Schedule 40 PVC Pipe Fit Base

Jones Stephens

2 in. Female Threaded Schedule 40 PVC Pipe Fit Base

  • Fast #
  • Part #JD52012
  • Item #3706961
  • Manufacturer Part #D52012
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Female Threaded Schedule 40 PVC Pipe Fit Base

  • Fast #
  • Part #JD52012
  • Item #3706961
  • Manufacturer Part #D52012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 2" Schedule 40 DWV pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Height
6-7/10 in
Length
6-1/5 in
Width
6-1/2 in
Characteristics & Features
Drain Component Type
Drain Base
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.6.3-2019
BAA Compliant
No
IAPMO Listed
Yes
UL Listed
No
UPC
717510522488