2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer
2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 10" Pan
- Strainers are available in PB and NB
- PB and NB strainers are 3/16" thick
- Primer tapped with 1/2" plug
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.18.2-2015
- Fitting Sizes:
- 2 in
- UPC:
- 717510510720