This product requires certification to purchase.

2 in. Insert for Dielectric Union

Jones Stephens

2 in. Insert for Dielectric Union

  • Fast #
  • Part #JD06805
  • Item #3701910
  • Manufacturer Part #D06805
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Insert for Dielectric Union

  • Fast #
  • Part #JD06805
  • Item #3701910
  • Manufacturer Part #D06805
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • For water
  • 200F temperature rating
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dielectric Union
Length:
2-7/10 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
200
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510668056