2 in. Inside Caulk Cast Iron Shower Drain with Clamping Ring and Bolt for 2 in. IPS Threaded Tailpiece
2 in. Inside Caulk Cast Iron Shower Drain with Clamping Ring and Bolt for 2 in. IPS Threaded Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
- Can be used with gasket to make unit no caulk
- For 2" IPS threaded tailpieces
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Length:
- 3-4/5 in
- UPC:
- 717510609004