This product requires certification to purchase.

2 in. IPS Adjustable Clamp Ring Cast Iron Drain Stainless Steel

Jones Stephens

2 in. IPS Adjustable Clamp Ring Cast Iron Drain Stainless Steel

  • Fast #
  • Part #JD60102
  • Item #23190
  • Manufacturer Part #D60102
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. IPS Adjustable Clamp Ring Cast Iron Drain Stainless Steel

  • Fast #
  • Part #JD60102
  • Item #23190
  • Manufacturer Part #D60102
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage
  • Inside caulk unit can be used with gasket to make unit no-caulk
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Diameter:
6-1/2
Length:
6-1/2
UPC:
717510601022