This product requires certification to purchase.

2 in. IPS Metal Round Strainer in Chrome Plated

Jones Stephens

2 in. IPS Metal Round Strainer in Chrome Plated

  • Fast #
  • Part #JD60981
  • Item #1354974
  • Manufacturer Part #D60981
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. IPS Metal Round Strainer in Chrome Plated

  • Fast #
  • Part #JD60981
  • Item #1354974
  • Manufacturer Part #D60981
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from brass
  • Overall Length: 4 in
  • Overall Width: 4 in
  • End Connection Size: 2 in
  • Connection Type: IPS
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2019
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Grate
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
IAPMO Listed:
Yes
Material:
Brass
Outlet Type:
IPS
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
717510609813