2 in. IPS Metal Round Strainer in Polished Brass
2 in. IPS Metal Round Strainer in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from metal alloys
- Overall Length: 6 in
- Overall Width: 6 in
- Overall Height: 2-1/2 in
- End Connection Size: 2 in
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- Height:
- 2-51/100 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Outlet Type:
- IPS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 6 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510697506