This product requires certification to purchase.

2 in. Male Sweat x 2 in. MIP Brass PEX Adapter

Jones Stephens

2 in. Male Sweat x 2 in. MIP Brass PEX Adapter

  • Fast #
  • Part #PEXBLFBMAK
  • Item #14319416
  • Manufacturer Part #C76148LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Male Sweat x 2 in. MIP Brass PEX Adapter

  • Fast #
  • Part #PEXBLFBMAK
  • Item #14319416
  • Manufacturer Part #C76148LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 1400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings
  • Certified to ASTM F1807
  • Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
  • Certified to CSA B137.5
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F1807
FM Approved:
No
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-11/100 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
180
NSF:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
PEXBLFBMAK
UL Listed:
No
UPC:
717510088410
Weight:
0.91 lb