This product requires certification to purchase.

2 in. Mechanical Joint Nickel Bronze Floor Drain

Jones Stephens

2 in. Mechanical Joint Nickel Bronze Floor Drain

  • Fast #
  • Part #JD65509
  • Item #3575997
  • Manufacturer Part #D65509
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Mechanical Joint Nickel Bronze Floor Drain

  • Fast #
  • Part #JD65509
  • Item #3575997
  • Manufacturer Part #D65509
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" Primer tapped with brass plug
  • Supplied with stainless steel bolts
  • UPC listed
  • Requires Certification

Specifications

Adjustable:
Yes
Drain Base Height:
5-1/4 in
Drain Base Width:
7 in
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
Mechanical Joint
Trap Primer Connection:
Yes
UL Listed:
No
UPC:
717510575095