This product requires certification to purchase.

2 in. Merchant Galvanized Malleable Coupling

Jones Stephens

2 in. Merchant Galvanized Malleable Coupling

  • Fast #
  • Part #JM120
  • Item #3931016
  • Manufacturer Part #M120
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Merchant Galvanized Malleable Coupling

  • Fast #
  • Part #JM120
  • Item #3931016
  • Manufacturer Part #M120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
20 in
Material:
Steel
Origin:
Domestic
Schedule Class:
Standard
UPC:
677706066700