2 in. No Hub Brass Chrome Plated Shower Drain
2 in. No Hub Brass Chrome Plated Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 11-2/5 in
- Outlet Type:
- No Hub
- UPC:
- 717510602098