2 in. No Hub Cast Iron Cleanout with Plug
2 in. No Hub Cast Iron Cleanout with Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991(R2012)
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Countersunk
- Height:
- 2-1/8 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Schedule Class:
- 40
- Size:
- 2 in
- WaterSense Labeled:
- No
- Weight:
- 1.45 lb
- Width:
- 7 in