2 in. No Hub Cast Iron Shower Drain in Chrome
2 in. No Hub Cast Iron Shower Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
- Inside caulk unit can be used with gasket to make unit no-caulk
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- Length:
- 7
- Outlet Type:
- No Hub
- UPC:
- 717510602050