This product requires certification to purchase.

2 in. No Hub Cast Iron Stainless Steel Shower Drain

Jones Stephens

2 in. No Hub Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #JD64302
  • Item #3707739
  • Manufacturer Part #D64302
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. No Hub Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #JD64302
  • Item #3707739
  • Manufacturer Part #D64302
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes cover plate and stainless steel screws
  • 4-1/4" overall height
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
6 in
Drain Base Width
6 in
Fits Pipe Size
2 in
Grate Diameter
4-1/4 in
Length
6 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Base Material
Cast Iron
Grate Shape
Round
Outlet Type
No Hub
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2020
BAA Compliant
No
CSA Certified
CSA B125.2-20
IAPMO Listed
Yes
UPC
717510643022