This product requires certification to purchase.

2 in. No Hub Nickel Bronze Floor Drain

Jones Stephens

2 in. No Hub Nickel Bronze Floor Drain

  • Fast #
  • Part #JD65560
  • Item #3617159
  • Manufacturer Part #D65560
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. No Hub Nickel Bronze Floor Drain

  • Fast #
  • Part #JD65560
  • Item #3617159
  • Manufacturer Part #D65560
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Primer tapped with brass plug
  • Supplied with stainless steel bolts
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
4-1/2 in
Drain Base Width
7 in
Fits Pipe Size
2 in
Grate Diameter
5 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
No Hub
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.6.3-2019
BAA Compliant
No
IAPMO Listed
Yes
UL Listed
No
UPC
717510575606