This product requires certification to purchase.

2 in. PEX Expansion Ring with Stop

Jones Stephens

2 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGK
  • Item #9789773
  • Manufacturer Part #F76073
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGK
  • Item #9789773
  • Manufacturer Part #F76073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 150 Pallet: 3000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Certified to NSF 61
  • Requires Certification

Specifications

ASTM:
ASTM F876/877
FM Approved:
No
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
UPC:
717510062120
Weight:
.24 lb
Width:
3/20 in