2 in. Plastic Chrome Shower Drain
2 in. Plastic Chrome Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with square screw-in chrome plated strainer
- Low profile for first and second floor installations
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Grout ring provides finished appearance between tile floor and strainer
- Dual weep holes
- Recessed sump area for added drainage
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Construction:
- Non-Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in x 3 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- UPC:
- 717510163438