This product requires certification to purchase.

2 in. Plastic Cleanout Plug

Jones Stephens

2 in. Plastic Cleanout Plug

  • Fast #
  • Part #JP49002
  • Item #1832605
  • Manufacturer Part #P49002
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Plastic Cleanout Plug

  • Fast #
  • Part #JP49002
  • Item #1832605
  • Manufacturer Part #P49002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • White plastic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Application:
Commercial, Residential
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Name:
White
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
UPC:
717510490220