2 in. Plastic Full Port Solvent Weld Ball Valve
2 in. Plastic Full Port Solvent Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Teflon seats
- 150 psi working pressure
- EPDM o-rings seal on union end
- Suitable for swimming pools, spas and plumbing
- Full port
- Solvent ends
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Plumbing, Pool and Spa
- UL Listed:
- No
- UPC:
- 717510952001
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 2
- Width:
- 6