2 in. Plastic IPS Shallow Escutcheon in White
2 in. Plastic IPS Shallow Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tight fit
- Low cost
- Corrosion-proof, indestructible, high-density polyethylene
- CARTON QUANTITIES ONLY
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 69/100 in
- IAPMO Listed:
- No
- Length:
- 3-9/20 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510162707
- Width:
- 3-9/20 in