2 in. Plastic MIP Backwater Valve
2 in. Plastic MIP Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Backwater device only
- CSA Design certified domestically and internationally for indoor and outdoor use
- 100% leak tested to ensure Safety and Quality and a product you can trust
- Quality flared end fittings to create a metal to metal seal in critical applications
- Durable stainless steel 304. Corrosion resistant.
- Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
Documents
Specifications
- ASME:
- ASME A112.14.1-2003(R17)
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS x MIPS
- Height:
- 1-1/2
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510060010
- Valve Body Material:
- Plastic
- Valve Size:
- 2 in
- Valve Type:
- Backwater Valve
- Width:
- 5