2 in. Plastic PEX Expansion Plug
2 in. Plastic PEX Expansion Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80.00 Pallet: 6400.00-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Polymer construction
- Manufactured of premium grade resin with non-mixed blends
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960-2018a and ASTM F877-2020
- Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
- Certified to CSA B137.5-2020
- CUPC listed
Specifications
- ASTM:
- ASTM F877-2020
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel 22000
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510063462