2 in. Plastic White Shower Drain
2 in. Plastic White Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- Snap-in strainer
- Wrench included
- For 2" CTS order gasket separately
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Height:
- 2 in
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grate Style:
- Full
- IAPMO Listed:
- No
- Length:
- 4-7/10 in
- UPC:
- 717510401516