This product requires certification to purchase.

2 in. Push On Plastic Nickel Bronze General Purpose Drain

Jones Stephens

2 in. Push On Plastic Nickel Bronze General Purpose Drain

  • Fast #
  • Part #JD53202
  • Item #1590509
  • Manufacturer Part #D53202
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Push On Plastic Nickel Bronze General Purpose Drain

  • Fast #
  • Part #JD53202
  • Item #1590509
  • Manufacturer Part #D53202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Strainer is 3/16" thick
  • Adjustable
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2-29/100 in
Fits Pipe Size
2 in
Fitting Sizes
2 in
Grate Diameter
4-1/4 in
Characteristics & Features
Adjustable
No
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Nickel Bronze
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Nickel Tones
Grate Shape
Round
Outlet Type
Push On
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Schedule 40 DWV Pipe
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UL Listed
No
UPC
717510533798