2 in. PVC General Purpose Drain in Chrome Plated
2 in. PVC General Purpose Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strainers are 3/16" thick
- Adjustable (see dimension D)
- Strainers are available in PB and NB
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 3-11/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-1/4 in
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Color Finish:
- Chrome Plated
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4 in
- Grate Shape:
- Round
- Height:
- 6-1/10 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Over Pipe Fit
- Size:
- 2 in
- Strainer Size:
- 4 in
- Trap Primer Connection:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 7-4/5 in