2 in. PVC Knockout Test Cap in White
2 in. PVC Knockout Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Constructed of plastic
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Knockout Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- UPC:
- 717510330021