This product requires certification to purchase.

2 in. PVC Spud for 4-1/4 in. Square Snap-In Strainer

Jones Stephens

2 in. PVC Spud for 4-1/4 in. Square Snap-In Strainer

  • Fast #
  • Part #JD50992
  • Item #7724303
  • Manufacturer Part #D50992
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. PVC Spud for 4-1/4 in. Square Snap-In Strainer

  • Fast #
  • Part #JD50992
  • Item #7724303
  • Manufacturer Part #D50992
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Drain Base Material
Plastic
Drain Base Material Type
PVC
Outlet Type
Threaded
Warranty & Product Information
UPC
717510161748