This product requires certification to purchase.

2 in. Raised Head Heavy Pattern Brass Plug - 2-3/8 in.OD

Jones Stephens

2 in. Raised Head Heavy Pattern Brass Plug - 2-3/8 in.OD

  • Fast #
  • Part #JP52200
  • Item #65535
  • Manufacturer Part #P52200
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Raised Head Heavy Pattern Brass Plug - 2-3/8 in.OD

  • Fast #
  • Part #JP52200
  • Item #65535
  • Manufacturer Part #P52200
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
2/5 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JP52200
UPC:
717510522006
Weight:
0.2 lb
Width:
2-1/10 in