2 in. Rubber Multi-tite Gasket
This product has been replaced by
Manufacturer Part #9701002
2 in. Rubber Multi-tite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi rings on outside make this gasket the easiest to install
- Meets ASTM Standard C564
Documents
Specifications
- ASTM:
- ASTM C-564
- Automatic Shut-Off:
- No
- Diameter - Inside 1:
- 2
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510950229
- Weight:
- 0.4