This product requires certification to purchase.

2 in. Shower Stall Drain with 4-1/4 in. Strainer in Brushed Nickel

Jones Stephens

2 in. Shower Stall Drain with 4-1/4 in. Strainer in Brushed Nickel

  • Fast #
  • Part #JD4010BN
  • Item #7722785
  • Manufacturer Part #D4010BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Shower Stall Drain with 4-1/4 in. Strainer in Brushed Nickel

  • Fast #
  • Part #JD4010BN
  • Item #7722785
  • Manufacturer Part #D4010BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Snap-in strainer
  • Wrench included
  • For 2" CTS order gasket separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
UPC:
717510176889