2 in. Slip Joint Washer in Black
2 in. Slip Joint Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- Slip
- End Connection 2:
- OD Tube
- End Connections:
- Slip x OD Tube
- Length:
- 6-7/10 in
- Material:
- Rubber
- Product Type:
- Slip Joint
- UPC:
- 717510792003