This product requires certification to purchase.

2 in. Slip Joint Washer in Black

Jones Stephens

2 in. Slip Joint Washer in Black

  • Fast #
  • Part #JT79201
  • Item #3705668
  • Manufacturer Part #T79201
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Slip Joint Washer in Black

  • Fast #
  • Part #JT79201
  • Item #3705668
  • Manufacturer Part #T79201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
Swivel Nut
End Connection 2:
OD Tube
End Connections:
Swivel Nut x OD Tube
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Rubber
Product Type:
Slip Joint
UPC:
717510792010